Motion
ISE40A-N01-V
Pneumatic Pressure Switch - 1/8 in, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
MI ITEM #05151729
MFR #ISE40A-N01-V
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch - 1/8 in, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
MI ITEM #05151729
MFR #ISE40A-N01-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.08/each

Specifications

Dimensions

  • Overall Length
    42.2 mm
  • Port Size
    1/8 in

Details

  • Actuated Color
    Red/Green
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Operating Pressure Range
    -14.5 to +145 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ISE40
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL

Overview

Mfr description
ISE40A-N01-V 2-COLOR HI PRECISION DIG
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
  • Bracket or panel mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought