Motion
50410
Counterbore Pilot - 5/16 in Head Dia., 3/16 in Shank Dia., Carbon Steel
MI ITEM #05151782
MFR #50410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 5/16 in Head Dia., 3/16 in Shank Dia., Carbon Steel
MI ITEM #05151782
MFR #50410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HANNIBAL #50410 5/16"PILOT W/3/16"SHANK

Specifications

  • Counterbore Type
    Counterbore
  • Head Diameter
    5/16 in
  • Shank Diameter
    3/16 in
  • Shank Type
    Flatted
  • Material
    Carbon Steel
  • Series
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought