1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
180-BT/36
OLFA 9mm 300 Utility Knife
MI ITEM #
05151883
MFR #
180-BT/36
Price
$5.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA 180-BT/36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
180-BT/36
OLFA 9mm 300 Utility Knife
MI ITEM #
05151883
MFR #
180-BT/36
Mfr description
180-BT/36 1066506 MULTI-PURPOSE METAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.18
/each
Add to Cart
Specifications
Dimensions
Length
0.75 in
Weight
0.1 lbs
Width
2.63 in
Details
Harmonization Code
8211.93.0060
UPC_NO
091511100150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items