Motion
300

OLFA
300

9mm Ratchet Lock Precision Utility Knife - Snap Off, Stainless Steel, Yellow Color
Mi Item #05151884
MFR #300
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
300

9mm Ratchet Lock Precision Utility Knife - Snap Off, Stainless Steel, Yellow Color
Mi Item #05151884
MFR #300

Mfr description
300 9091 WHEEL LOCK UTILITY KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Length
    0.25 in
  • Weight
    0.05 lbs
  • Width
    0.3543 in, 9 mm

Details

  • Additional Details
    Blade Change, Tool-Free, Handle Material, Abs, Lock Type, Ratchet-Lock, Blade Channel, Stainless-Steel
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Type
    Snap Off
  • Body Material
    Abs
  • Color
    Yellow
  • Country of Origin
    JP
  • Description
    9mm Ratchet-Lock Precision Utility Knife
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • For Use With
    Cardboard, Corrugate, Films, Flexible Plastics, Paper, Plastic Sheeting, Shrink-Wrap, Tape, Twine, Vinyl, Wraps, Wallpaper
  • Handle Color
    Yellow
  • Handle Material
    Abs
  • Handle Type
    Slim Body
  • Harmonization Code
    8211.93.0060
  • Knife Type
    Snap Off
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Number Of Points
    13
  • Replacement Blade
    9mm LB Silver Snap Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Yes
  • Tool Material
    Abs
  • Type
    Snap Off
  • UPC_NO
    091511100150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)