Motion
A
OLFA 9mm A-1 Slide Lock Utility Knife
MI ITEM #05151885
MFR #A
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA 9mm A-1 Slide Lock Utility Knife
MI ITEM #05151885
MFR #A

Mfr description
A 5023 SLIDE LOCK UTILITY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • Length
    0.88 in
  • Weight
    0.05 lbs
  • Width
    2.63 in

Details

  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Standard Duty Blade
  • UPC_NO
    091511600490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)