1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
SPC-1/40
OLFA 9mm SPC-1/40 Utility Knife Display, 40 Unit
MI ITEM #
05151888
MFR #
SPC-1/40
List Price
$3.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA SPC-1/40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
SPC-1/40
OLFA 9mm SPC-1/40 Utility Knife Display, 40 Unit
MI ITEM #
05151888
MFR #
SPC-1/40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SPC-1/40 1069143 PROMOTIONAL UTILITY
Specifications
Length
0.5 in
Width
1.25 in
UPC_NO
091511100280
Harmonization Code
8211.93.0060
Weight
0.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought