1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
OL
OLFA 18mm OL Extended Depth Utility Knife
MI ITEM #
05151891
MFR #
OL
Price
$15.63
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA OL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
OL
OLFA 18mm OL Extended Depth Utility Knife
MI ITEM #
05151891
MFR #
OL
Mfr description
OL 5011 EXTENDED DEPTH UTILITY KNIFE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.63
/each
Add to Cart
Specifications
Dimensions
Length
0.75 in
Weight
0.2 lbs
Width
3.75 in
Details
Harmonization Code
8211.93.0060
UPC_NO
091511600070
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items