1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
OLFA 18mm LB-5B Snap Blades, 5pk
Mi Item #
05151893
MFR #
LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
OLFA LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
OLFA 18mm LB-5B Snap Blades, 5pk
Mi Item #
05151893
MFR #
LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
Mfr description
LB-5B 1092625 18MM SNAP-OFF BLADE - 5/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
6.25 in
Length
0.5 in
Details
UPC_NO
091511607093
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items