Motion
RSKB-2/10B

OLFA
RSKB-2/10B

OLFA RSKB-2/10B Round Tip Dual-Edge Safety Blades, 10pk
Mi Item #05151897
MFR #RSKB-2/10B
Price$9.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RSKB-2/10B

OLFA RSKB-2/10B Round Tip Dual-Edge Safety Blades, 10pk
Mi Item #05151897
MFR #RSKB-2/10B

Mfr description
RSKB-2/10B 9615 ROUNDED TIP SAFETY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/pk

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.1 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Unparalleled Sharpness and Superior Edge Retention
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Carbon Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Double
  • Snap Blade
    Not Snap Blade
  • Type
    Dual-Edge Safety Blade
  • UPC_NO
    091511600513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)