1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
TK-4Y
OLFA TK-4/60 Multi-Purpose Touch Knife Display, 60 Unit
MI ITEM #
05151906
MFR #
TK-4Y
Price
$2.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA TK-4Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
TK-4Y
OLFA TK-4/60 Multi-Purpose Touch Knife Display, 60 Unit
MI ITEM #
05151906
MFR #
TK-4Y
Mfr description
TK-4Y 9535 MULTI-PURPOSE TOUCH KNIFE -
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.64
/each
Add to Cart
Specifications
Dimensions
Length
0.25 in
Weight
0.01 lbs
Width
1.75 in
Details
Harmonization Code
8211.93.0060
Type
Multi-Purpose Touch Knife
UPC_NO
091511000085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items