1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
KB
OLFA 6mm KB Multi-Purpose Art Blades, 25pk
MI ITEM #
05151923
MFR #
KB
List Price
$8.51
/pk
Qty
Add to Cart
Previous Page
Home
OLFA KB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
KB
OLFA 6mm KB Multi-Purpose Art Blades, 25pk
MI ITEM #
05151923
MFR #
KB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8.51
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
KB 9161 MULTI-PURPOSE BLADES - 25/PK
Specifications
Harmonization Code
8211.94.5000
Height
6.25 in
Length
0.5 in
UPC_NO
091511500134
Weight
0.08 lbs
Width
2.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought