1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
KB4-R/5
OLFA KB4-R/5 Curved Carving Art Blades, 5pk
MI ITEM #
05151925
MFR #
KB4-R/5
List Price
$12.75
/pk
Qty
Add to Cart
Previous Page
Home
OLFA KB4-R/5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
KB4-R/5
OLFA KB4-R/5 Curved Carving Art Blades, 5pk
MI ITEM #
05151925
MFR #
KB4-R/5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12.75
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
KB4-R/5 9165 CURVED CARVING BLADES -
Specifications
Harmonization Code
8211.94.5000
Height
6.38 in
Length
0.38 in
UPC_NO
091511500912
Weight
0.03 lbs
Width
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data