1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
RTY-4
OLFA 18mm RTY-4 Quick-Change Rotary Cutter
Mi Item #
05151951
MFR #
RTY-4
Price
$18.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Miscellaneous Hand Tools
OLFA RTY-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
RTY-4
OLFA 18mm RTY-4 Quick-Change Rotary Cutter
Mi Item #
05151951
MFR #
RTY-4
Mfr description
RTY-4 9657 18MM STRAIGHT HANDLE ROTARY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.69
/each
Add to Cart
Specifications
Dimensions
Height
8.63 in
Length
0.63 in
Weight
0.05 lbs
Width
3.13 in
Details
Harmonization Code
8205.51.3060
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items