1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
RB45-2
OLFA 45mm RB45-2 Tungsten Steel Rotary Blade, 2pk
MI ITEM #
05151959
MFR #
RB45-2
List Price
$24.80
/pk
Qty
Add to Cart
Previous Page
Home
OLFA RB45-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
RB45-2
OLFA 45mm RB45-2 Tungsten Steel Rotary Blade, 2pk
MI ITEM #
05151959
MFR #
RB45-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.80
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RB45-2 1079062 45MM TUNGSTEN TOOL STEEL
Specifications
Harmonization Code
8211.94.5000
Height
6.38 in
Length
0.5 in
UPC_NO
091511600971
Weight
0.05 lbs
Width
2.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought