Motion
PRM12
Type-PR (Internal Retaining Ring) - For Use With MA M12, SP M12, PR Series
MI ITEM #05152008
MFR #PRM12
Your Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M12, SP M12, PR Series
MI ITEM #05152008
MFR #PRM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.45/each(List $3.97)

Overview

Mfr description
PRM12 RETAINING RING INTERNAL ID 12MM

Specifications

  • Type
    Internal
  • UPC_NO
    662486933250
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    2 mm
  • Free Inside Diameter
    12 mm
  • Nominal Shaft Diameter
    12 mm
  • Outside Diameter
    22 mm
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text