Motion
VFS6210-5D-10N-Q

SMC CORP OF AMERICA
VFS6210-5D-10N-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, DIN Connector, Base Mounted, 1 in
Mi Item #05152014
MFR #VFS6210-5D-10N-Q
Price$270.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6210-5D-10N-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, DIN Connector, Base Mounted, 1 in
Mi Item #05152014
MFR #VFS6210-5D-10N-Q

Mfr description
VFS6210-5D-10N-Q VALVE DBL NON-PLUG-IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.43/each

Specifications

Dimensions

  • Inlet Size
    1.0000 in
  • Outlet Size
    1.0000 in, 25.40 mm
  • Port Size
    1 in
  • Port Size - Exhaust
    1.0000 in
  • Subplate Port Size
    1.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • Flow Rate
    6.8 Cv
  • For Use With Series
    VFS6000
  • Manifold Port(s)
    1.0000 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Seal Material
    Metal
  • Series
    VFS6000
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, RoHS
  • Surge Suppressor
    No
  • Valve Series
    VFS6000
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)