Motion
YPB4864
Spur Gear, 48 DP, 20 PA, 64 Teeth, Molded Delrin
Mi Item #05152046
MFR #YPB4864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 64 Teeth, Molded Delrin
Mi Item #05152046
MFR #YPB4864

Mfr description
YPB4864
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    0.61 in
  • Hub Projection
    0.19 in
  • Outside Diameter
    1-3/8 in
  • Overall Width
    0.315 in
  • Pitch Diameter
    1.333 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    53973
  • Material
    POM with Brass Insert
  • Number Of Teeth
    64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)