Motion
G1540
AquaGuard Gravity-Flow Portable Eyewash - Portable/Wall Mount, Pull Down Activation
Mi Item #05152143
MFR #G1540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AquaGuard Gravity-Flow Portable Eyewash - Portable/Wall Mount, Pull Down Activation
Mi Item #05152143
MFR #G1540

Mfr description
G1540 EYE WASH STATION 16 GAL
  • Portable, self-contained eye wash is ideal for remote locations that do not have a water source.
  • Eye wash flow is gravity activated. 16 gallon high density green polyethylene tank.
  • Tank has heavy wall construction and reinforced ribs to support weight of unit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17 lbs

Details

  • Activation Method
    Pull Down
  • Approval Listing Regulations
    ANSI Z358.1
  • Flow Rate
    0.5 gpm
  • Harmonization Code
    392290.0000
  • Manufacturer Product Page
  • Mount Type
    Portable/Wall
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)