Motion
0110 D 005 BH4HC-SFREE

HYDAC CORP
0110 D 005 BH4HC-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
Mi Item #05152173
MFR #0110 D 005 BH4HC-SFREE
Price$214.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 005 BH4HC-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
Mi Item #05152173
MFR #0110 D 005 BH4HC-SFREE

Mfr description
0110 D 005 BH4HC-SFREE
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.96/each

Specifications

Dimensions

  • Element Size
    0110
  • Inside Diameter
    0.866 in | 22 mm
  • Length
    6 in | 153 mm
  • Outside Diameter
    1.9 in | 47 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Fluid Type
    Mineral Oil
  • Manufacturer Catalog
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)