Motion
CLSD160-500
CLS Cylinderinder
Mi Item #05152191
MFR #CLSD160-500
Price$2,620.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
Mi Item #05152191
MFR #CLSD160-500

Mfr description
CLSD160-500 CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,620.16/each

Specifications

Dimensions

  • Bore Diameter  
    6.2990 in
  • Overall Height
    260 mm
  • Overall Length
    974 mm
  • Overall Width
    187 mm
  • Port Size
    3/4 BSPT
  • Rod - Thread Size
    M36x1.5 Male ISO
  • Stroke  
    500 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Magnet
    Built-in
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    +0.08 to +0.97 Mpa
  • Operating Temperature Range
    0 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CLS
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)