Motion
40801
4940058 ORANGE 85 R 1/4" EAGLE BELTING
Mi Item #05152239
MFR #40801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4940058 ORANGE 85 R 1/4" EAGLE BELTING
Mi Item #05152239
MFR #40801

Mfr description
4940058 ORANGE 85 R 1/4" EAGLE BELTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    2.5 in
  • Outside Diameter  
    0.2500 in

Details

  • Color
    Orange
  • Manufacturer Catalog Number
    4940058
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)