Motion
8GLP1-8FJX

GATES RUBBER CO
8GLP1-8FJX

735105205 -
MI ITEM #05152329
MFR #8GLP1-8FJX
List Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GLP1-8FJX

735105205 -
MI ITEM #05152329
MFR #8GLP1-8FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.13/each for your price

Overview

Mfr description
8GLP1-8FJX COUPLING G42170-0808
  • The GLP coupling features Gates exclusive TuffCoat Plating, which exceeds SAE salt spray requirements by more than 300 percent-providing outstanding protection from rust formation; Gates GLP couplings are offered in Male Pipe and JIC Straight, 45° and 90° configurations; Special GLP Dies Required;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075148166
  • UPC_NO
    770075148166
  • Additional Details
    Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
  • For Use With
    LOL, MegaTech and GTH
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    8
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought