Motion
6GS-8FFORX XBULK

GATES RUBBER CO
6GS-8FFORX XBULK

Barbed to Sae Ffor Straight Hose Fitting - Steel Material, 0.3750 in Hose ID, Female
MI ITEM #05152341
MFR #6GS-8FFORX XBULK
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6GS-8FFORX XBULK

Barbed to Sae Ffor Straight Hose Fitting - Steel Material, 0.3750 in Hose ID, Female
MI ITEM #05152341
MFR #6GS-8FFORX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.51/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    13/16-16 FFOR
  • Thread Size 1
    13/16-16

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO Final Draft International Standard 12151-S
  • Manufacturer Catalog Number
    6GS-8FFORX XBULK
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid hoses
  • Manufacturer Upc Number
    072053828894
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    413.7 bar
  • Maximum Working Pressure
    413.7 bar, 6,000 psi
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO Final Draft International Standard 12151-S
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    072053828894
  • Working Pressure
    6000 psi

Overview

Mfr description
6GS-8FFORX COUPLING G20230-0608X
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text