Motion
32GSP-32HLE

GATES RUBBER CO
32GSP-32HLE

GlobalSpiral™ Hose End - Steel Material, 2 in Hose ID
Mi Item #05152398
MFR #32GSP-32HLE
Price$322.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32HLE

GlobalSpiral™ Hose End - Steel Material, 2 in Hose ID
Mi Item #05152398
MFR #32GSP-32HLE

Mfr description
32GSP-32HLE COUPLING G22535-3232
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.01/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Cut-Off Factor
    1.5200 in, 38.60 mm
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Overall Length
    8.76 in
  • Weight
    2.55 lb

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    HLE
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Length Extender
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Manufacturer Upc Number
    770075442097
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6,000 psi, 413.7 bar
  • Standards Met
    ISO 12151-S
  • Swivel
    No
  • UPC_NO
    770075442097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)