Motion
24GSP-24MBSPT

GATES RUBBER CO
24GSP-24MBSPT

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #05152399
MFR #24GSP-24MBSPT
Price$74.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24MBSPT

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #05152399
MFR #24GSP-24MBSPT

Mfr description
24GSP-24MBSPT COUPLING G22795-2424
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.34/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hex Body
    2.1700 in
  • Hex Size
    2.1700 in
  • Hose Cut-Off Factor
    2.2200 in, 56.39 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.1200 in
  • Overall Length
    5.12 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2-11
  • Thread Size 1
    1 1/2-11
  • Weight
    1.5 lb
  • Width
    2.1700 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • Country of Origin
    US
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • End Gender
    Male
  • End Type 1
    MBSPT
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    BSPT
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Tapered
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G22795-2424
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075452362
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Hydraulic Coupling
  • Seal Type
    Thread Interference
  • Standards Met
    ISO 12151-S
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    55°
  • Thread Standard
    BSPT
  • Thread Type
    BSPT
  • Type
    Male BSPT
  • UPC_NO
    770075452362
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)