Motion
24GSP-24FKX

GATES RUBBER CO
24GSP-24FKX

Back Bone - Steel Material, 1-1/2 in Hose ID
Mi Item #05152401
MFR #24GSP-24FKX
Price$206.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FKX

Back Bone - Steel Material, 1-1/2 in Hose ID
Mi Item #05152401
MFR #24GSP-24FKX

Mfr description
24GSP-24FKX COUPLING G22910-2424
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.14/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    M42X1.5
  • End 2 Size
    1.5000 in
  • Hex Body
    1.9300 in
  • Hex Size
    1.9300 in
  • Hose Cut-Off Factor
    2.9200 in, 74.20 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.8100 in
  • SAE Size
    -24
  • Size
    M42X1.5
  • Thread Size
    M42X1.5
  • Thread Size 1
    M42X1.5
  • Weight
    2.1 lbs
  • Width
    2.3200 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Komatsu
  • Connection Type
    Komatsu
  • Country of Origin
    US
  • End 1 Style
    Komatsu
  • End Type 1
    FKX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Metric
  • Fitting Shape
    Straight
  • Fitting Type
    Komatsu
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G22910-2424
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075441632
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    414 bar, 6000 psi
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    ISO 12151-S
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    Komatsu
  • Thread Type
    Komatsu
  • Type
    Female Metric Swivel
  • UPC_NO
    770075441632
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)