Motion
24GSM-24MBSPP

GATES RUBBER CO
24GSM-24MBSPP

Back Bone - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #05152413
MFR #24GSM-24MBSPP
Price$222.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24MBSPP

Back Bone - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #05152413
MFR #24GSM-24MBSPP

Mfr description
24GSH-24MBSPP COUPLING G24810-2424
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.93/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hex Body
    2.1700 in
  • Hex Size
    2.1700 in
  • Hose Cut-Off Factor
    2.6800 in, 68.09 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    6.4100 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2-11
  • Thread Size 1
    1 1/2-11
  • Weight
    3.64 lbs
  • Width
    2.1700 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    BSPP
  • Connection Type
    BSPP
  • Country of Origin
    US
  • End 1 Style
    BSPP
  • End Gender
    Male
  • End Type 1
    FBSPP
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24810-2424
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075424970
  • Material
    Steel
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    55°
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Male
  • UPC_NO
    770075424970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)