Motion
24GSM-32MHUWN 1502

GATES RUBBER CO
24GSM-32MHUWN 1502

Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #05152421
MFR #24GSM-32MHUWN 1502
Price$885.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-32MHUWN 1502

Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #05152421
MFR #24GSM-32MHUWN 1502

Mfr description
24GSM-32MHUWN 7341-02695
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.59/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    16.43 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection Type
    Hammer Union
  • Country of Origin
    US
  • End 1 Style
    Hammer Union
  • End Type 1
    MHUWN
  • Fitting Connection Family
    Hammer Union
  • Fitting Shape
    Straight
  • Fitting Type
    Hammer Union
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    734102695
  • Manufacturer Upc Number
    770075394570
  • Material
    Steel
  • Product Types
    Hammer Union
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Hammer Union
  • Type
    Hammer Union
  • UPC_NO
    770075394570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)