Motion
6G-6MS XBULK

GATES RUBBER CO
6G-6MS XBULK

Hose End - Steel Material, 0.3740 in Hose ID, Male
Mi Item #05152444
MFR #6G-6MS XBULK
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6MS XBULK

Hose End - Steel Material, 0.3740 in Hose ID, Male
Mi Item #05152444
MFR #6G-6MS XBULK

Mfr description
6G-6MS COUPLING G25195-0606X
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    #6 SAE 45° Flared
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Cut-Off Factor
    1.2800 in, 32.50 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Length
    2.3820 in
  • Thread Size
    5/8-18 SAE45°
  • Thread Size 1
    5/8-18
  • Width
    0.6250 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulic hose assembly
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MS
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25195-0606X
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053830217
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE, EN, ISO
  • Swivel
    No
  • Type
    MegaCrimp Coupling
  • UPC_NO
    072053830217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)