Motion
12G-10FFORX90S

GATES RUBBER CO
12G-10FFORX90S

Back Bone - Steel Material, 0.7500 in Hose ID
Mi Item #05152451
MFR #12G-10FFORX90S
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-10FFORX90S

Back Bone - Steel Material, 0.7500 in Hose ID
Mi Item #05152451
MFR #12G-10FFORX90S

Mfr description
12G-10FFORX90S COUPLING G25239-1210
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.7500 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Fitting Shape
    90° Elbow
  • Manufacturer Upc Number
    072053531114
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053531114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)