Motion
8G-8FL45M
710327085 -
Mi Item #05152458
MFR #8G-8FL45M
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710327085 -
Mi Item #05152458
MFR #8G-8FL45M

Mfr description
8G-8FL45M COUPLING G25307-0808
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.95/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    8
  • End Size/Type
    8FL
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    #8 Code 61 O-Ring Flange

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    45° Bent Tube Medium Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • Manufacturer Upc Number
    072053696677
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053696677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)