Motion
4C2AT-4RFFORX45S

GATES RUBBER CO
4C2AT-4RFFORX45S

723114305 -
MI ITEM #05152496
MFR #4C2AT-4RFFORX45S
List Price$92.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C2AT-4RFFORX45S

723114305 -
MI ITEM #05152496
MFR #4C2AT-4RFFORX45S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.14/each for your price

Overview

Mfr description
4G2-4RFFORX45S COUPLING G28234-0404
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1/4 FFORX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female
  • Hose Inside Diameter
    0.2520 in
  • Material
    Steel
  • Thread Size
    9/16-18 ORS
  • Fitting Shape
    45°
  • Manufacturer Upc Number
    072053982565
  • UPC_NO
    072053982565
  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Angle
    45 °
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    4
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    4
  • SAE Size
    J1453 O-Ring Face Seal
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought