Motion
4C2AT-4RFFORX90S

GATES RUBBER CO
4C2AT-4RFFORX90S

Back Bone - Steel Material, 1/4 in Hose ID, Female
Mi Item #05152500
MFR #4C2AT-4RFFORX90S
Price$92.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C2AT-4RFFORX90S

Back Bone - Steel Material, 1/4 in Hose ID, Female
Mi Item #05152500
MFR #4C2AT-4RFFORX90S

Mfr description
4G2-4RFFORX90S COUPLING G28239-0404
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.14/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End Size/Type
    1/4 FFORX
  • Hex Body
    0.3800 in
  • Hex Size
    0.3800 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.6900 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.17 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Upc Number
    072053982602
  • Material
    Steel
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053982602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)