Motion
8C2AT-8RFFORX90S

GATES RUBBER CO
8C2AT-8RFFORX90S

Hose End - Steel Material, 1/2 in Hose ID, Female
MI ITEM #05152502
MFR #8C2AT-8RFFORX90S
Price$116.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-8RFFORX90S

Hose End - Steel Material, 1/2 in Hose ID, Female
MI ITEM #05152502
MFR #8C2AT-8RFFORX90S

Mfr description
8G2-8RFFORX90S COUPLING G28239-0808
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.66/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End 1 Size
    0.8125 in
  • End 2 Size
    0.5000 in
  • End Size/Type
    1/2 FFORX
  • Hex Body
    0.8800 in
  • Hex Size
    0.8800 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.8600 in
  • Overall Length
    3.86 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    0.8125 in
  • Thread Size
    13/16-16
  • Thread Size 1
    13/16-16
  • Weight
    0.47 lb
  • Width
    0.8800 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • ISO Fit Standard
    SAE J1453
  • Manufacturer Catalog Number
    8C2AT-8RFFORX90S
  • Manufacturer Upc Number
    072053982626
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1453
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053982626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)