Motion
4C5-4RMP XBULK

GATES RUBBER CO
4C5-4RMP XBULK

Back Bone - Steel Material, 3/16 in Hose ID, Male
MI ITEM #05152504
MFR #4C5-4RMP XBULK
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RMP XBULK

Back Bone - Steel Material, 3/16 in Hose ID, Male
MI ITEM #05152504
MFR #4C5-4RMP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.03/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • End Size/Type
    1/4 MP
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.1300 in, 28.69 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    1.8300 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Thread Size 1
    1/4-18
  • Weight
    0.11 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    4C5-4RMP XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053848199
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053848199

Overview

Mfr description
4C5-4RMP COUPLING G34100-0404X
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought