Motion
5C5X-4RMP XBULK

GATES RUBBER CO
5C5X-4RMP XBULK

7237-0015 Hose End - 0.25 in Hose ID
Mi Item #05152505
MFR #5C5X-4RMP XBULK
Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5X-4RMP XBULK

7237-0015 Hose End - 0.25 in Hose ID
Mi Item #05152505
MFR #5C5X-4RMP XBULK

Mfr description
5C5-4RMP COUPLING G34100-0504X
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.61/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 MP
  • Hose Dash Size
    5
  • Hose Inside Diameter
    0.2520 in
  • Overall Length
    1.96 in
  • Thread Size
    1/4-18 NPT
  • Thread Size 1
    1/4-18
  • Weight
    0.107 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    770075229735
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    770075229735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)