Motion
10C5-12RMP XBULK

GATES RUBBER CO
10C5-12RMP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #05152509
MFR #10C5-12RMP XBULK
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-12RMP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #05152509
MFR #10C5-12RMP XBULK

Mfr description
10C5-12RMP COUPLING G34100-1012X
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 MP
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    1.6600 in, 42.13 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.9530 in
  • Thread Size
    3/4-14 NPT
  • Thread Size 1
    3/4-14
  • Width
    1.0000 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    NPTF
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34100-1012X
  • Manufacturer Upc Number
    770075229773
  • Material
    Steel
  • Mating Angle
    30 °
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Reusable Field Attachable
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Reusable Field Attachable
  • UPC_NO
    770075229773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)