Motion
16GL-16FJX90S XBULK

GATES RUBBER CO
16GL-16FJX90S XBULK

Low Pressure Coupling - Steel Material, 1 in Hose ID, Female Swivel
Mi Item #05152519
MFR #16GL-16FJX90S XBULK
Price$99.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GL-16FJX90S XBULK

Low Pressure Coupling - Steel Material, 1 in Hose ID, Female Swivel
Mi Item #05152519
MFR #16GL-16FJX90S XBULK

Mfr description
16GL-16FJX90S COUPLING G43179-1616X
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.08/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • Hose Cut-Off Factor
    2.8800 in, 73.09 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Overall Length
    5.12 in
  • Thread Size
    1-5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    1.31 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Low pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43179-1616X
  • Manufacturer Upc Number
    072053676389
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    90 °Elbow
  • Swivel
    Yes
  • UPC_NO
    072053676389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)