Motion
40GL-40FL XBULK

GATES RUBBER CO
40GL-40FL XBULK

Hose End - Steel Material, 2-1/2 in Hose ID, Flange
MI ITEM #05152520
MFR #40GL-40FL XBULK
Price$332.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GL-40FL XBULK

Hose End - Steel Material, 2-1/2 in Hose ID, Flange
MI ITEM #05152520
MFR #40GL-40FL XBULK

Mfr description
40GL-40FL COUPLING G43300-4040X
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.23/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • End 2 Size
    2.5000 in
  • Hose Cut-Off Factor
    3.1500 in, 80 mm
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Length
    5.5980 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Thread Size
    #40 Code 61 O-Ring Flange

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Hydraulic suction lines, Low pressure return line hose, Return vacuum applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GL
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    73050550
  • Manufacturer Upc Number
    072053931297
  • Material
    Steel
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    GL
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)