Motion
20GL-20FL90S XBULK

GATES RUBBER CO
20GL-20FL90S XBULK

Low Pressure Coupling - Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #05152524
MFR #20GL-20FL90S XBULK
Price$116.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GL-20FL90S XBULK

Low Pressure Coupling - Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #05152524
MFR #20GL-20FL90S XBULK

Mfr description
20GL-20FL90S COUPLING G43314-2020X
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.15/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • End 1 Size
    2.0000 in
  • End 2 Size
    1.2500 in
  • Flange Diameter
    2.0000 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    3.0900 in, 78.59 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    5.4100 in
  • Outer Diameter
    2.0000 in
  • Overall Length
    5.41 in
  • SAE Size
    -20
  • Size
    2.0000 in
  • Thread Size
    #20 Code 61 O-Ring Flange
  • Weight
    1.32 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Lower pressure hydraulic suction lines and low pressure return line hose, Return vacuum applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Flange
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43314-2020X
  • Manufacturer Compatibility
    Gates GL
  • Manufacturer Upc Number
    072053678390
  • Material
    Steel
  • O-Ring Location
    Flange Face
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE ASTMB117
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    FL
  • Thread Type
    Flange Head
  • Type
    GL Coupling
  • UPC_NO
    072053678390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)