Motion
5M5K-XTF XREEL

GATES RUBBER CO
5M5K-XTF XREEL

Hydraulic Hose - 5/16 in ID, 0.61 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #05152568
MFR #5M5K-XTF XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5M5K-XTF XREEL

Hydraulic Hose - 5/16 in ID, 0.61 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #05152568
MFR #5M5K-XTF XREEL

Mfr description
5M5K-XTFXREEL HYDRAULIC HOSE 70428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    5
  • Length
    375 ft / 114 m
  • Minimum Bend Radius
    2.2 in / 55.9 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.61 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578008
  • Manufacturer Upc Number
    770075226932
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Easy to route and install in extremely tight areas, Global M5K hose is recommended for high-pressure hydraulic applications. This hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    M5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075226932
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)