Motion
5M4K-XTF XREEL

GATES RUBBER CO
5M4K-XTF XREEL

Hydraulic Hose - 5/16 in ID, 0.61 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #05152571
MFR #5M4K-XTF XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5M4K-XTF XREEL

Hydraulic Hose - 5/16 in ID, 0.61 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #05152571
MFR #5M4K-XTF XREEL

Mfr description
5M4K-XTFXREEL HYDRAULIC HOSE 70459
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    5
  • Length
    350 ft / 107 m
  • Minimum Bend Radius
    1.8 in /45.7 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.61 in

Details

  • Burst Pressure
    16000 psi / 1103.2 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578016
  • Manufacturer Upc Number
    770075227014
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global M4K hose is recommended for high-pressure hydraulic applications. Easy to route and install in extremely tight areas. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    M4K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075227014
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)