Motion
24G2H-MTF XCTN

GATES RUBBER CO
24G2H-MTF XCTN

Hydraulic Hose - 1-1/2 in ID, 2.15 in OD, 1300 psi Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #05152578
MFR #24G2H-MTF XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24G2H-MTF XCTN

Hydraulic Hose - 1-1/2 in ID, 2.15 in OD, 1300 psi Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #05152578
MFR #24G2H-MTF XCTN

Mfr description
24G2H-MTFXCTN HYDRAULIC HOSE 70188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    24
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    20 in /508 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.15 in

Details

  • Burst Pressure
    5200 psi / 358.5 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46572151
  • Manufacturer Upc Number
    072053436570
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    G2H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053436570
  • Working Pressure
    1300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)