Motion
5G3H XCTN
Hydraulic Hose - 5/16 in ID, 0.66 in OD, 1200 psi Working Pressure, 4800 psi / 330.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #05152579
MFR #5G3H XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 5/16 in ID, 0.66 in OD, 1200 psi Working Pressure, 4800 psi / 330.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #05152579
MFR #5G3H XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5G3HXCTN HYDRAULIC HOSE 70420

Specifications

  • Country of Origin
    IN
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053832723
  • Working Pressure
    1200 psi
  • Burst Pressure
    4800 psi / 330.9 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    072053832723
  • Minimum Bend Radius
    3.5 in / 88.9 mm
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    330 ft / 101 m
  • Manufacturer Catalog Number
    33194287
  • Hose Dash Size
    5
  • Cover Type
    Standard
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought