Motion
10G3H XCTN

GATES RUBBER CO
10G3H XCTN

G3H Hydraulic Hose - 5/8 in ID, 1.10 in OD, 900 psi / 62.1 bar Working Pressure, 3600 psi / 248.2 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #05152580
MFR #10G3H XCTN
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G3H XCTN

G3H Hydraulic Hose - 5/8 in ID, 1.10 in OD, 900 psi / 62.1 bar Working Pressure, 3600 psi / 248.2 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #05152580
MFR #10G3H XCTN

Mfr description
10G3HXCTN HYDRAULIC HOSE 70421
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.17/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    5.5 in /139.7 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.10 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    3600 psi / 248.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33194288
  • Manufacturer Upc Number
    072053832730
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Standards Met
    SAE
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053832730
  • Working Pressure
    900 psi / 62.1 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)