Motion
12ACC-PS II XREEL

GATES RUBBER CO
12ACC-PS II XREEL

PolarSeal® ll Hydraulic Air Conditioning Hose - 5/8 in ID, 0.96 in OD, 350 psi / 24.1 bar Working Pressure, 1400 psi / 96.5 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
Mi Item #05152588
MFR #12ACC-PS II XREEL
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12ACC-PS II XREEL

PolarSeal® ll Hydraulic Air Conditioning Hose - 5/8 in ID, 0.96 in OD, 350 psi / 24.1 bar Working Pressure, 1400 psi / 96.5 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
Mi Item #05152588
MFR #12ACC-PS II XREEL

Mfr description
12ACC-PSIIXREEL HYDRAULIC HOSE 71093
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    250 ft / 76 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.96 in
  • Segment Length Range
    Maximum of 350 ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1400 psi / 96.5 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Synthetic Elastomeric Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    EPDM Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33535012
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075443834
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -22 to 257 °F
  • Physical Resistance
    Heat, Oil
  • Recommended Use
    PolarSeal® II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where signifcant reduction in permeation and moisture ingression is desired. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
  • Reinforcement Type
    1-braid, polyester
  • Standards Met
    D.O.T. FMVSS, SAE
  • Trademark
    PolarSeal® II Hose
  • Tube Color
    Black
  • Tube Material
    Synthetic Elastomeric Rubber
  • Typical Applications
    Automotive
  • UPC_NO
    770075443834
  • Working Pressure
    350 psi / 24.1 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)