Motion
5TH18 XCTN

GATES RUBBER CO
5TH18 XCTN

Hydraulic Hose - 5/16 in ID, 0.56 in OD, 3000 psi Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Urethane Cover
Mi Item #05152598
MFR #5TH18 XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5TH18 XCTN

Hydraulic Hose - 5/16 in ID, 0.56 in OD, 3000 psi Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Urethane Cover
Mi Item #05152598
MFR #5TH18 XCTN

Mfr description
5TH18XCTN HYDRAULIC HOSE 71002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    5
  • Length
    250 ft / 76 m
  • Minimum Bend Radius
    1.8 in / 45.7 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44670007
  • Manufacturer Upc Number
    770075376965
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -55°C / -67 °F
  • Recommended Use
    TH18 hose is suitable for petroleum or synthetic-based hydraulic fluids in hydraulic systems. This hose is ideal for industrial and agricultural applications exposed to low temperatures or cyclic and quick temperature changes. Remains highly flexible in cold weather conditions and is resistant to hydraulic fluids, high temperatures, aging and weathering.
  • Reinforcement Type
    1-braid, synthetic fiber
  • Trademark
    TH18 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Polyester Elastomer
  • UPC_NO
    770075376965
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)