Motion
AF50P-060S-7-40B

SMC CORP OF AMERICA
AF50P-060S-7-40B

Air Filter Element - AF, 40 µm, Polycarbonate, Polycarbonate
MI ITEM #05152628
MFR #AF50P-060S-7-40B
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF50P-060S-7-40B

Air Filter Element - AF, 40 µm, Polycarbonate, Polycarbonate
MI ITEM #05152628
MFR #AF50P-060S-7-40B

Mfr description
AF50P-060S-7-40B FILTER ELEMENT
  • Replacement filter element for series AF/AW
  • Non-woven fabric
  • 5µm filtration rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Filter Size
    50
  • Weight
    68.3 g

Details

  • Body Material
    Aluminum
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate
  • Element Material
    Bronze
  • Element Type
    Cartridge
  • Filter Rating
    40 μm
  • Filter Type
    Air Filter
  • Fluid Comp
    Air
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    40 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)