Motion
CL-1A-LLP-B

CARR LANE MFG CO
CL-1A-LLP-B

Bar, Pipe or L Clamp, L-Clamp, Spreader, Throat Depth: 1-1/2", Overall Length: 2-1/2", Bar Material: Steel
MI ITEM #05152636
MFR #CL-1A-LLP-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-1A-LLP-B

Bar, Pipe or L Clamp, L-Clamp, Spreader, Throat Depth: 1-1/2", Overall Length: 2-1/2", Bar Material: Steel
MI ITEM #05152636
MFR #CL-1A-LLP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Screw Diameter
    3/16 in
  • Throat Depth
    1-1/2 in

Details

  • Bar Finish/Coating
    Black Oxide
  • Bar Material
    Steel
  • Clamp Style
    L-Clamp
  • Color
    Black
  • Jaw Finish/Coating
    Black Oxide
  • Jaw Material
    Steel
  • Spreader
    Spreader

Overview

Mfr description
CL-1A-LLP-B LOCKING L-PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought