Specifications
Dimensions
- Bore Diameter32 mm
- Overall Height47 mm
- Overall Length221 mm
- Overall Width47 mm
- Port Size1/8 BSPP
- Pull Force At 100 Psi484 N
- Push Force At 100 Psi563 N
- Rod - Thread SizeM10x1.25 Male Thread
- Rod Size12 mm
- Stroke75 mm
Details
- Alignment Coupler Floating JointJA30-10-125
- Angled Pivot Bracket Ball JointES5032
- Angled Pivot Bracket PlainE5032
- Clevis Mount Detachable Mp2D5032, DS5032 (For ES Accessory)
- Cushion TypeAir Cushion Both Ends & Rubber Cushions Both End
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)C5032
- Eye Mount Mp6 Ball JointCS5032
- Flange Mount - MF1/MF2F5032
- Foot Mounts - MS1L5032
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPP
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisGKM10-20 Steel
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCS95-32
- SeriesCP96
- Sperical Rod EyeKJ10D Female Thread
- Standards MetISO 15552
Overview
Mfr description
CP96SDB32-75 AIR CYLINDER
- The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
- The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
- Switch can be slid in for mounting
- Groove for M9, A9 switches and CNOMO groove are on all four sides